Registered Users Member

+27839281381 How to test hager werken embalming powder

HAGER WERKEN EMBALMING COMPOUND AND FLUIDS (PINK AND WHITE) +27839281381 FOR SALE IN SOUTH AFRICA.
 
GET IN TOUCH WITH IVAN THE ONLY AUTHORISED DEALER OF PINK AND WHITE POWDER 100% 98% .

Original approved made in Germany.98 100% hot 0.07 uranium. Free deliveries: Pink 98% Powder hot, White 100% powder how to test it with coins Embalming powder in ZIMBABWE BOTSWANA MOZAMBIQUE SOUTH AFRICA call / whatsapp +27839281381 all provinces Hager werken embalming powder USES and PRICES. preserving human remains by treating them (in its modern form with chemicals)+27839281381 to forestall decomposition. The intention is to keep them suitable for public display at a funeral, for religious reasons, or for medical and scientific purposes such as their use as anatomical specimens.[1] The three goals of embalming are sanitation, presentation and preservation (or restoration). Embalming has a very long and cross-cultural history, with many cultures giving the embalming processes a greater religious meaning. specific uses are: sanitation, presentation and preservation (or restoration). Types of embalming powder is dependent on the purity and colour. Purity:98% ,100% Hot Compound Origin:Germany Brand: Hager Werken PURITY ON COLOUR. pink 98% white 100% CALL Quality merchants at +27839281381 Radioactive and compound At preferably affordable prices. hager werken embalming powder price R9000 and above depending on the refine. (discounts on quantities) Starting from one kilogram upwards. Looking for serious buyers!  

Related Posts