Registered Users Member

The Third-party Inspection and Expediting Service

Process Supervision
•  Casting & Forging
  To be certain that casting/forging process follow proven procedures
• Heat Treatment
  To be sure that heat treatment is done properly for all parts, that no portion of the product is overlooked
•  Chemical Analysis & Mechanical Property Tests (and Non Destruction Test).To be certain that:
    a)    The tests are really carried out
    b)    Material certificates use actual test data
• Assembling
    a)    Check internal cleanliness prior to assembling
    b)    Check whether quantity, material and type of internal parts meet specification requirements
    c)    Check whether construction details of the assembled products comply with specific requirements of the customers, based on Customer's Technical  Specification, and /or Customer Approved Drawing

• Pressure Test

    a)    Evaluate whether vendor's pressure test procedure documents meet the standards or client's requirements

    b)    Ensure that the medium components of pressure test meet standard requirements

    c)    Ensure that the pressure test equipment was calibrated

    d)    Ensure that the process of pressure test was in accordance with the procedure and standard

     e)    Check for leakage or calculate the leakage rate

     f)     Ensure that the duration of pressure test and pressure holding meets the standard requirements

•  Paint Application
    a)    Inspect pre-processing and surface condition prior to each paint layer application
    b)    Measure thickness of each layer applied paint
    c)    Adhesive test
    d)    Check protection on un-paint area
•  Dispatch
    a)    Check name-plates and, tags
    b)    Check whether protections on each product are according to order
    c)    Check whether sort and construction of packing box/case are in accordance to order
    d)    Check marking on wooden case
    e)    Check whether documents in wooden case are according to order

Inspection on among others

△  Casting & Forging thickness check
△  Dimension measurement on machined parts
△ Torque Measurement
△  Certification Control
△  Magnetic Partial Test
△  Ultrasonic Test for welding area
△  Casting & Forging surface examination
△  Pressure Test
△  Painting thickness measurement
△  Radiographic Test
△  Dye-Penetrant Test
△  Fugitive Emission Test

* Testing & interpretation is outsourced to associated ASNT qualified third party laboratories. J-PECO's own inspection services are limited to test witnessing to see whether:
△   Testers of suppliers are qualified
△   Procedures are correct
△   Reports are up to standard

Expediting
•  At site production progress check and give customer timely feedback
•  Make assessment on achievability of delivery time
•  Expediting
•  Trouble shooting
•  At site order management & coordination

Related Posts