Looking to dim or turn off sections of LED fixtures in our warehouse when an aisle is not in use.
The current fixtures are 4 lamp florescent fixtures retrofitted with 4 ft LED tubes. LED tubes are powered of existing 120 volt T 8 ballast.
Just researching some of the common types of occupancy sensors / motion detector to achieve some additional cost savings in our facility.
Any input is appreciated.
I've seen some long-range infrared sensors from Acuity Brands, which are designed precisely for high-bay applications.
https://www.acuitybrands.com/-/media/Files/Acuity/Brands/Controls/Sensor%20Switch/WP_High_Bay.pdf
Als Antwort auf Leonardo David:
The FBX fixture can be ordered with integrated Sensors and SpaceWise Software to control groups of fixtures including Highbays. That version comes with a more powerful Sensor for higher mounting heights.
More information on the SpaceWise Software can be found here
#usr1131668
Tom Forshee
Key Account Manager
Philips Lighting North America
If you are a Westburne customer take a look here: FBX fixture or Nedco, try here.